12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone
Halcyon™ 12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 11.5, 4.7, 6, 6.9, 9.4, 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 16000 Btu/h
- CFM:
- 1065 ft3/min
- Collection:
- Halcyon™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-7/16 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 12.5
- Height:
- 21-5/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 1065 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Watts:
- 1.67 kW
- Weight:
- 71 lb
- Width:
- 31-7/16 in
- Zones:
- 1