Halcyon® 15 MBH Wall Mount Outdoor 1.25 Tons Mini-Split Single-Zone

Part #FAOU15RLS3  |  Item #5059532  |  Manufacturer Part #AOU15RLS3

MBH:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Used in single-zone systems
  • Inverter technology
  • Heating down to -5°F outdoor temperature

Specifications

AMP: [17.2, 20, 4.8, 5.2]

Auto Switching Heat Cool : No

BTU: 15000

BTU Cooling Rating: 18400 Btu/h

BTU Heat Rating: 23900 Btu/h

Collection: Halcyon®

Decibel Rating dB : 49 dB

Depth: 13-7/8 in

EER: 13.9

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 13.4

Height: 24-7/16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 31-1/8 in

Liquid Line OD : 1/4 in

MBH: 15

Max CFM: 547

Max Fuse Size: 20

Phase: Single Phase

Refrigerant: R-410A

SEER: 25.3

Suction Line OD : 1/2 in

Tonnage: 1.25 Tons

Type: FAOU15RLS3

UL Listed: No

Volts: 208/230V

Weight: 86

Zones: 1