18,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Halcyon™ 18,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21000 Btu/h
- Collection:
- Halcyon™
- Depth:
- 33-1/16 in
- EER:
- 13.4
- Energy Star Compliant:
- No
- HSPF:
- 10.9
- Height:
- 9-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.4
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 53 lb
- Width:
- 33-1/16 in
- Zones:
- 1