36K CONDENSING UNIT 230 Volts
Halcyon® 36K CONDENSING UNIT 230 Volts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter technology
- Wireless remote control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Lock out function
- Sleep timer
- Long-life ion deodorization filter
Specifications
- AMP:
- 14.8, 17, 18, 18.8
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 34100 Btu/h
- BTU Heat Rating:
- 35000 Btu/h
- CFM:
- 1180 ft3/min
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 8.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9
- Height:
- 32-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 695 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Type:
- FAOURLXB
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 134 lb
- Width:
- 35-7/16 in
- Zones:
- 1