DESCRIPTION

  • Also features a 24-hour timer and sleep timer
  • Auto louvers can move 4 different directions to provide accurate and consistent temperature throughout a room
  • Auto mode adjusts fan speed to reach the set temperature as quickly as possible
  • Features a dry mode to help control humidity even when cooling is not needed
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Indoor unit only
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency

Fujitsu Halcyon™ 36 MBH Single-Zone Ceiling Mount Indoor 3 Tons Mini-Split Heat Pump

FABU36RSLX

MBH:

36

SPECIFICATIONS

AMP
30
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
34100 Btu/h
BTU Heat Rating
38200 Btu/h
Collection
Halcyon™
Depth
27-5/8 in
EER
3.11
Energy Star Compliant
No
Height
9-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
MBH
36
Phase
Single Phase
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
106
Width
65-1/2 in
Zones
1

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.