12 MBH Ceiling Cassette Mount Indoor 1 Ton Mini-Split Single-Zone Heat Pump Air Handler

You last purchased this on
 
Fujitsu

Halcyon® HFI 12 MBH Ceiling Cassette Mount Indoor 1 Ton Mini-Split Single-Zone Heat Pump Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

Halcyon® HFI 12 MBH Ceiling Cassette Mount Indoor 1 Ton Mini-Split Single-Zone Heat Pump Air Handler

  • Fast #
  • Part #FAUU12RLF
  • Item #3979951
  • Manufacturer Part #AUU12RLF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatic airflow adjustment
  • Auto/Cool/Dry/Fan/Heat/modes
  • Wireless remote controller
  • Compact Cassette
  • Auto changeover
  • Cold prevention
  • Powerful mode
  • 24 Hr. Timer
  • Individual zoning control
  • Ideal for multi-room system
  • Requires Certification

Specifications

AMP:
0.19
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
13500 Btu/h
CFM:
241 ft3/min
Collection:
Halcyon® HFI
Decibel Rating (dB):
37 dB
Depth:
22-7/16 in
EER:
12.8
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
9-5/8 in
ISO:
Yes
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
27-9/16 in
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
318 cfm
Max Fuse Size:
15
Maximum Airflow:
359
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.9
Stages:
1H/1C
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Type:
FAUURLF
UL Listed:
Yes
Volts:
208/230V
Watts:
23 W
Weight:
33 lb
Width:
27-14/25 in
Zones:
4