12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Single-Zone Heat Pump Concealed Duct Air Handler

You last purchased this on
 
Fujitsu

Halcyon® HFI 12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Single-Zone Heat Pump Concealed Duct Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

Halcyon® HFI 12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Single-Zone Heat Pump Concealed Duct Air Handler

  • Fast #
  • Part #FARU12RLF
  • Item #3979957
  • Manufacturer Part #ARU12RLF
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • High performance heating by using a large heat exchanger and high capacity compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Indoor unit only
  • Includes a wired remote controller
  • Auto restart, reset and changeover
  • Can be installed horizontally or vertically
  • Slim duct allows for installation in smaller spaces that traditional units
  • Frequency: 60 Hz
  • AHRI Certified
  • Requires Certification

Specifications

Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
13500 Btu/h
CFM:
283 ft3/min
Collection:
Halcyon® HFI
Decibel Rating (dB):
29 dB
Depth:
24-11/25 in
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-25/32 in
ISO:
Yes
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
27-9/16 in
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
383 cfm
Maximum Airflow:
383
Phase:
Single Phase
Product Type:
Concealed Duct Unit
Refrigerant:
R-410A
SEER:
17
Stages:
1H/1C
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Type:
FARURLF
UL Listed:
No
Volts:
208/230V
Weight:
40 lb
Width:
27-14/25 in
Zones:
3