DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features the energy saving program, raising or lowering the temperature when a room has been vacant for 20 minutes
  • Programmable remote allows the user to customize up to 4 settings in 1 day and 28 settings in 1 week
  • Powerful heating, operating in temperatures as low as 15° Fahrenheit below 0
  • Inverter technology allows components to vary their speed to match the required capacity to achieve operating efficiency
  • Indoor unit only

Fujitsu Halcyon® HFI 12 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone

FASU12RLS2

Manufacturer Part #: ASU12RLS2

MBH:

SPECIFICATIONS

AMP
0.17, 0.18, 0.22
Auto Switching Heat Cool
No
BTU
12000
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
16000 Btu/h
Collection
Halcyon® HFI
Depth
7-3/8 in
EER
13.8
Green
Energy Star, Yes
Height
11-1/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
388
Max Fuse Size
20
Phase
Single Phase
Refrigerant
R-410A
SEER
25
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
27
Width
34-1/4 in
Zones
1

Print