14-5/8 in. Metal Branch Box AOU48RLXFZ1 Mini-Split Unit
Halcyon® HFI 14-5/8 in. Metal Branch Box AOU48RLXFZ1 Mini-Split Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires a primary branch to provide refrigerant flow to up to 3 additional zones
- Powered from a separate dedicated breaker than outdoor unit
- Can be mounted in select positions
- Parts Warranty: 5 Years
- Frequency: 60 Hz
- Printed circuit board provides error code guidance
Specifications
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU:
- 62000
- Brand Model Compatibility:
- AOU48RLXFZ1 Mini-Split Unit
- Collection:
- Halcyon® HFI
- Color Finish Name:
- Charcoal
- Depth:
- 14-63/100 in
- Height:
- 10 in
- Installation Type:
- Vertical Mount, Wall Mount
- Length:
- 14-5/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 62
- Material:
- Metal
- MiniSplit Parts or Accessory Type:
- Branch Box
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Secondary Electronic Expansion Valve Box
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 33 in