24 MBH Multi-Room Mini-Split System Multi-Zone Hybrid Flex Inverter
Halcyon® HFI 24 MBH Multi-Room Mini-Split System Multi-Zone Hybrid Flex Inverter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Out power is stabilized at the optimum setting to match load requirements
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts Warranty: 5 Years
- AHRI Certified
- Frequency: 60 Hz
- Outdoor unit only
- Each zone can be controlled independently
- Recommended Breaker Size: 20 Amps
Specifications
- AMP:
- 17, 20, 8.3, 8.4, 9
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 27000 Btu/h
- BTU Heat Rating:
- 29800 Btu/h
- Collection:
- Halcyon® HFI
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 49 dB
- Depth:
- 13 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 27-9/16 in
- ISO:
- Yes
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 164 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Product Type:
- Outdoor Condenser
- Refrigerant:
- R-410A
- SEER:
- 18
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2 Ton
- Type:
- FAOU24RLXFZ
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 124 lb
- Width:
- 35-11/25 in
- Zones:
- 3