3-9/10 x 20-1/5 in. Unit Cover in White Metal
Halcyon™ HFI 3-9/10 x 20-1/5 in. Unit Cover in White Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Painted to match the condensing unit
- Can be eave, wall or ground mounted
- Used to mount the indoor style branch box outdoors
Specifications
- Collection:
- Halcyon™ HFI
- Color Finish Name:
- White
- Height:
- 3-9/10 in
- Length:
- 20-1/5 in
- Material:
- Metal
- Width:
- 33-9/10 in