7 MBH Ceiling Cassette Mount Indoor 0.5 Ton Mini-Split Single-Zone Heat Pump Air Handler
Halcyon® HFI 7 MBH Ceiling Cassette Mount Indoor 0.5 Ton Mini-Split Single-Zone Heat Pump Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Auto louvers can move up and down to provide a consistent temperature throughout a room
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compact Cassette
- Also features a 2 stage turbo fan and fresh air intake
- Indoor unit only
- Features a high ceiling mode and remote temperature sensor
- Features auto restart, reset and changeover
- Individual zoning control
- Ideal for multi-room system
Documents
Specifications
- AMP:
- 0.15
- Auto Switching Heat:
- No
- BTU:
- 7000
- BTU Cooling Rating:
- 7000 Btu/h
- BTU Heat Rating:
- 8100 Btu/h
- CFM:
- 230 ft3/min
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 34 dB
- Depth:
- 11-59/100 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 9-11/16 in
- ISO:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 27-9/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 7
- Max CFM:
- 318 cfm
- Max Fuse Size:
- 15
- Maximum Airflow:
- 318
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- Type:
- FAUURLF
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 38-7/10 lb
- Width:
- 27-14/25 in