9 MBH Ceiling Mount Indoor 0.75 Ton Mini-Split Single-Zone Heat Pump Concealed Duct Air Handler
Halcyon® HFI 9 MBH Ceiling Mount Indoor 0.75 Ton Mini-Split Single-Zone Heat Pump Concealed Duct Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- High performance heating, achieved with a large heat exchanger and high capacity compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Indoor unit only
- Can be installed horizontally or vertically
- Includes a wired remote controller
- Slim duct allows for installation in smaller spaces that traditional units
- Features auto restart, reset and changeover
- Frequency: 60 Hz
- AHRI Certified
Specifications
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10200 Btu/h
- CFM:
- 265 ft3/min
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 28 dB
- Depth:
- 24-11/25 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-25/32 in
- ISO:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 27-9/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 353 cfm
- Maximum Airflow:
- 353
- Phase:
- Single Phase
- Product Type:
- Concealed Duct Unit
- Refrigerant:
- R-410A
- SEER:
- 17
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Type:
- FARURLF
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 40 lb
- Width:
- 27-14/25 in
- Zones:
- 4