9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone
Halcyon® HFI 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone
Package Quantity Info:
EA: 1 IP: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- Used in multi-zone systems
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts Warranty: 5 Years
- AHRI Certified
- Frequency: 60 Hz
- Wireless remote control
- Inverter technology
Specifications
- AMP:
- 3.2, 4.2, 6, 7.5
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 182 ft3/min
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 37 dB
- Depth:
- 8 in
- EER:
- 13.8
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 10-1/2 in
- ISO:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 33-1/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 441 cfm
- Max Fuse Size:
- 15
- Maximum Airflow:
- 353
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Type:
- FASURLF1
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 19 lb
- Width:
- 33-5/8 in
- Wireless Communication - FEI:
- Wi-Fi
- Zones:
- 1