DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Auto louvers can move up and down to provide a consistent temperature throughout a room
  • Features auto restart, reset and changeover
  • Features a high ceiling mode and remote temperature sensor
  • Also features a 2 stage turbo fan and fresh air intake
  • Indoor unit only
  • Compact Cassette
  • Ideal for multi-room system
  • Individual zoning control

Fujitsu Halcyon® HFI 7 MBH Ceiling Cassette Mount Indoor 0.5 Ton Mini-Split Single-Zone Heat Pump Air Handler

FAUU7RLF

Manufacturer Part #: AUU7RLF

MBH:

SPECIFICATIONS

AMP
0.15
Auto Switching Heat Cool
No
BTU
7000
BTU Cooling Rating
7000 Btu/h
BTU Heat Rating
8100 Btu/h
Collection
Halcyon® HFI
Depth
11-59/100 in
EER
12.5
ETL Listed
No
Green
Energy Star, Yes
Height
9-11/16 in
ISO Specifications
Yes
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
7
Max CFM
318
Max Fuse Size
15
Phase
Single Phase
Product Type
Ceiling Cassette Unit
Refrigerant
R-410A
SEER
18
Stages
1H/1C
Tonnage
0.5 Ton
Type
FAUU7RLF
UL Listed
Yes
Volts
208/230V
Weight
38-7/10
Width
27-14/25 in

Print

DOCUMENTS