DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Sleep timer
  • Slim duct
  • Can be used in multi-zone systems
  • Inverter technology
  • Wired remote control
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Fujitsu Halcyon® HFI 7 MBH Ceiling Mount Indoor 0.5 Ton Mini-Split Single-Zone Heat Pump Concealed Duct Air Handler

FARU7RLF

Manufacturer Part #: ARU7RLF

MBH:

SPECIFICATIONS

AMP
3.3
Auto Switching Heat Cool
No
BTU
7000
BTU Cooling Rating
7000 Btu/h
BTU Heat Rating
8100 Btu/h
Collection
Halcyon® HFI
Depth
24-11/25 in
EER
12.5
ETL Listed
Yes
Green
Energy Star, Yes
Height
7-13/16 in
ISO Specifications
Yes
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
7
Max CFM
323
Phase
Single Phase
Product Type
Concealed Duct Unit
Refrigerant
R-410A
SEER
18
Stages
1H/1C
Tonnage
0.5 Ton
Type
FARU7RLF
UL Listed
No
Volts
208/230V
Weight
37
Width
27-14/25 in

Print

DOCUMENTS