DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Wall mount
  • Used in multi-zone systems
  • Inverter technology
  • Wireless remote control
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Fujitsu Halcyon® HFI 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone

FASU9RLF1

Manufacturer Part #: ASU9RLF1

MBH:

SPECIFICATIONS

AMP
3.2, 4.2, 6, 7.5
Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
12000 Btu/h
Collection
Halcyon® HFI
Depth
8 in
EER
13.8
ETL Listed
Yes
Green
Energy Star, Yes
Height
10-1/2 in
ISO Specifications
Yes
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
441
Max Fuse Size
15
Phase
Single Phase
Refrigerant
R-410A
SEER
17
Stages
1H/1C
Tonnage
0.75 Ton
Type
FASU9RLF1
UL Listed
No
Volts
208/230V
Weight
19
Width
33-5/8 in
Wireless Communication
Wi-Fi
Zones
1

Print