DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Used in single-zone systems
  • Inverter technology
  • Heating down to -5°F outdoor temperature
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 30 Amps

Fujitsu Halcyon® HFI 36 MBH Wall Mount Outdoor 3 Tons Mini-Split Multi-Zone

FAOU36RLXFZ1

Manufacturer Part #: AOU36RLXFZ1

MBH:

SPECIFICATIONS

AMP
20.3, 24.6, 30
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
35200 Btu/h
BTU Heat Rating
36400 Btu/h
Collection
Halcyon® HFI
Depth
13 in
EER
10
ETL Listed
Yes
Green
Energy Star, Yes
Height
32-11/16 in
ISO Specifications
Yes
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
36
Max CFM
2119
Max Fuse Size
30
Phase
Single Phase
Product Type
Outdoor Condenser
Refrigerant
R-410A
SEER
18
Stages
1H/1C
Tonnage
3 Tons
Type
FAOU36RLXFZ1
Volts
208/230V
Width
35-11/25 in
Zones
4

Print