9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone
Halcyon® XLTH 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 13.4, 2.5, 3.3
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- Collection:
- Halcyon® XLTH
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 42 dB
- Depth:
- 10-5/8 in
- EER:
- 5.28
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 37 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 33
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Type:
- FASU9RLS3Y
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 37 in
- Zones:
- 1