DESCRIPTION

  • Auto swing louver for wide air distribution
  • Compact size and symmetrical design
  • Front panel removal for easy maintenance
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High power DC fan motor
  • Long life, apple-catechin deodorization filter

Fujitsu Airstage™ V-II VRF Indoor Heat Pump with Heat Recovery System

FASUATLAV

Tonnage:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
7000
BTU Cooling Rating
7500 Btu/h
BTU Heat Rating
9500 Btu/h
CFM
288
Collection
Airstage™ V-II
Depth
8-15/32 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-13/16 in
Liquid Line OD
1/4 in
MBH
7
Power Source
Electric
Suction Line OD
1/2 in
Tonnage
0.5 Ton
Type
Indoor VRF Heat Recovery System
UL Listed
No
Volts
208/230V
Watts
16
Width
31-3/32 in

Starting at
Call for Pricing
  • QUANTITY