DESCRIPTION

  • Single twin rotary compressor
  • The design and the swing away access door helps in easier access and service and reduces instalation time
  • This software can be connected to any point in the transmission line with USB adaptor (field supplied)
  • Unique 4-face condenser coil design for increased air intake

Fujitsu Inverter Driven Heat Pump

FAOUA72RLBV

Width:

SPECIFICATIONS

Auto Switching Heat Cool
No
Color Finish
Beige
Depth
30-1/8 in
Height
66-17/32 in
Material
Aluminum, Painted Galvanized Steel
Width
36-5/8 in

Starting at
Call for Pricing
  • QUANTITY