DESCRIPTION

  • Front panel removal for easy maintenance
  • Horizontal or vertical use
  • Selectable external static pressure
  • Slim design
  • Versatile in its application

Fujitsu Inverter Driven Heat Pump

FARUL18TLAV

Width:

SPECIFICATIONS

Auto Switching Heat Cool
No
Depth
24-7/16 in
Height
7-13/16 in
Material
Aluminum, Copper
Width
35-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY