DESCRIPTION

  • Also features a 24-hour timer and sleep timer
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes apple catechin filter and an ion deodorizing filter
  • Indoor unit only
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Offers 6 different operating modes

Fujitsu Halcyon™ HFI Mini Split Heat Pump Flexible Indoor Air Handler

FASURLF

BTU Cooling Rating:

SPECIFICATIONS

BTU
18000
Collection
Halcyon™ HFI
Depth
9 in
Energy Star Compliant
Yes
Height
12-5/8 in
Length
9 in
MBH
18
Refrigerant
R-410A
Tonnage
1.5 Tons
Volts
208/230V
Width
39-1/4 in

Starting at
Call for Pricing
  • QUANTITY