DESCRIPTION

Fujitsu Motor DC Brushless

FK9602784004

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
ASU18RLB, ASUB18RLAV and ASU24RLXS Air Conditioners
Height
4 in
Length
4-1/5 in
Type
Fan Motor
UL Listed
No
Weight
1.9
Width
3-3/5 in

Starting at
Call for Pricing
  • QUANTITY