DESCRIPTION

Fujitsu Motor DC Brushless

FK9602110018

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
AOU24CL Air Conditioner
Height
2-1/2 in
Length
6-2/5 in
Type
Fan Motor
UL Listed
No
Weight
3.15
Width
5 in

Starting at
Call for Pricing
  • QUANTITY