• Cart

DESCRIPTION

  • Easy maintenance by removing the rear panel and the lower part of the casing
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Units are pre-cut for connecting individual flex-duct

Fujitsu Airstage™ V-II R-410A Wall Mount Outdoor Commercial Heat Pump

FARUMRLAV

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Heat Rating
27000 Btu/h
CFM
706
Collection
Airstage™ V-II
Decibel Rating dB
40 dB
Depth
27-9/16 in
Energy Star Compliant
No
Height
10-5/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
24
Max CFM
706
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
UL Listed
No
Volts
208/230V
Weight
95
Width
44-11/16 in

Starting at
Call for Pricing
  • QUANTITY