• Cart

DESCRIPTION

  • Features a sleep timer and a wireless remote control
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Offers 6 different operating modes as well as a sleep timer
  • Outdoor unit only
  • Washable panel filter for easy maintenance

Fujitsu Halcyon™ Single-Zone Floor Mount Outdoor Mini-Split Heat Pump

FAOURL2

MBH:

SPECIFICATIONS

AMP
13.5, 7, 7.5
Auto Switching Heat Cool
Yes
BTU Heat Rating
10000 Btu/h
CFM
1013
Collection
Halcyon™
Decibel Rating dB
48 dB
Depth
11-11/32 in
Energy Star Compliant
No
Height
21-1/4 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
1013
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
Volts
115V
Weight
64
Width
26 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY