DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology
  • Used in single-zone systems
  • Wall mount
  • Wireless remote control

Fujitsu Halcyon™ Single-Zone Wall Mount Indoor Mini-Split Heat Pump

FASURLB

MBH:

SPECIFICATIONS

AMP
15, 5.8, 6.4
Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
18000 Btu/h
Collection
Halcyon™
Decibel Rating dB
51 dB
Depth
9 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
86
Width
39-5/16 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS