• Cart

DESCRIPTION

  • 1 ton unit
  • 5-year parts, 7-year compressor warranty
  • ENERGY STAR® Qualified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat/cooling auto switch
  • Individual zoning control
  • No ductwork, meaning less energy loss
  • R-410A refrigerant

Fujitsu Halcyon™ HFI Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

FAOURLS

MBH:

SPECIFICATIONS

AMP
2.6, 3.7
Auto Switching Heat Cool
No
BTU
9000
BTU Heat Rating
22000 Btu/h
CFM
453
Collection
Halcyon™ HFI
Decibel Rating dB
48 dB
Depth
11-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-13/32 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Length
11-3/4 in
Liquid Line OD
1/4 in
MBH
9
Max CFM
430
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
82
Width
31-3/32 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY