DESCRIPTION

  • Front accessibility for easy maintenance
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High static pressure design
  • Thick insulation that reduces energy loss and improves sound reduction
  • Ticker steel gauge enclosure for better structural support and vibration control

Fujitsu Airstage™ Vertical Air Handler VRF

FARUVTLAV

Tonnage:

SPECIFICATIONS

BTU
12000
BTU Cooling Rating
12000 Btu/h
Collection
Airstage™
Configuration
Vertical
Depth
23-13/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
51 in
Liquid Line OD
1/4 in
MBH
12
Max CFM
394
Phase
Single Phase
Power Source
Electric
Suction Line OD
1/2 in
Tonnage
1 Ton
Type
FARUV12TLAV
Volts
208/230V
Watts
3.5
Weight
139
Width
17-11/16 in

Starting at
Call for Pricing
  • QUANTITY