DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Fujitsu Halcyon™ Wall Mount Outdoor Mini-Split Heat Pump

FAOURLXFWH

MBH:

SPECIFICATIONS

AMP
14.5, 20, 8
Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
21600 Btu/h
CFM
541
Collection
Halcyon™
Decibel Rating dB
50 dB
Depth
13 in
EER
13.3
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-3/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
18
Max CFM
541
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
135
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY