DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Horizontal or vertical use
  • Selectable external static pressure
  • Slim design
  • Standard condensate drain pump
  • Versatile in its application

Fujitsu Airstage™ V-II Wall Mount Outdoor Mini-Split Heat Pump

FARULRLAV

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
9500 Btu/h
BTU Heat Rating
10900 Btu/h
CFM
353
Collection
Airstage™ V-II
Decibel Rating dB
29 dB
Depth
24-13/32 in
Energy Star Compliant
No
Height
7-25/32 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9.5
Max CFM
353
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
UL Listed
No
Volts
208/230V
Weight
40
Width
27-9/16 in

Starting at
Call for Pricing
  • QUANTITY