3 in. Plastic Remote Control for ASU7RLF, ASU9RLF, ASU12RLF and ASU18RLF
3 in. Plastic Remote Control for ASU7RLF, ASU9RLF, ASU12RLF and ASU18RLF
Frequently Purchased Together
Product Details
- Temperature, fan and mode control at your fingertips
- Slim and lightweight
- Compatible with models FAUU9, FAUU12, and FAUU18 with the wired remote control standard
Documents
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- ASU7RLF, ASU9RLF, ASU12RLF, ASU18RLF
- Length:
- 3 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Remote Control