10 in. Heavy Duty Truck and Window Brush

Part #F4117  |  Item #4870814  |  Manufacturer Part #4117

Call for Pricing

Length:

10 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Trim: 2 1/2"
  • Won't scratch glass or painted surfaces

Specifications

Length: 10 in

Material: Plastic

Product Type: Window Brush