DESCRIPTION

Fulton Enterprises 3 in. Joint Restraint Tape in Black On Yellow

FSTP3300YELL

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
300 ft
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY