DESCRIPTION

  • Double pole double throw

Functional Devices 24/120 V Vacuum Double Post Double Throw Coil Relay

FRIB2401D

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
10
Depth
1-1/2 in
Height
1-7/10 in
Horsepower
1/2 hp
Volts
120V
Width
2-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday