G & L Fittings

3 x 1-1/2 in. Female Threaded x Female Threaded Dielectric Union

Part #G3MTDUEO464BJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Not Approved for Potable Water Applications

Specifications

CARB OTC LEED Compliant: No

End Connection 1: Female Threaded

End Connection 2: Female Threaded

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Rubber

Material Type: EPDM

NSF Certified: No