4 in. Spigot x Gasket Straight and Street DR 35 PVC 45 Degree Elbow
G Series 4 in. Spigot x Gasket Straight and Street DR 35 PVC 45 Degree Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced wall thickness at key branch intersections to SDR18 for added protection from stress and breakage. Injection molded joint withstands 50 psi hydrostatic pressure and 22 in mercury vacuum pressure
- Integrated engineered gasket and a 1-piece bell for maximum system performance
- Injection molded
- Triple Certification Listing
- Our SDR35 gasketed sewer fittings are designed for maximum performance in the most demanding environments along with ease of installation
- Pre-alignment lead in allows an easy and timely installation
- Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-913
- Application:
- Drainage Systems, Gravity Sewer, Wastewater
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- Collection:
- G Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 50 psi
- Schedule Class:
- SDR 35
- UL Listed:
- No