G-Tek® 3GX®

L Size Diamond Blended Glove with Polyurethane Coated Smooth Grip on Palm and Finger

Part #P19D327  |  Manufacturer Part #19-D327/L

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 3, ANSI A3]

Color Finish: Grey

Glove Size: L

Glove Type: [Electronics, Glass Cutting, Sheet Metal Handling, Parts Assembly, Sharp Small Parts Handling, Construction, General Duty]

Length: 9-4/5 in

Material: [Dyneema®, Plastic]

Material Type: Polyurethane

Reusable: Yes