G-Tek® 3GX®

L Size Plastic Glove in Brown

Part #P19D320  |  Manufacturer Part #19-D320/L

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI Cut 3, ANSI Cut A3]

Color Finish: Brown

Glove Size: L

Glove Type: [Electronics, Glass Cutting, Metal Handling, Food Processing, Meat Processing]

Length: 9-4/5 in

Material: Plastic

Material Type: Polyurethane

Reusable: Yes