L Size Polyurethane Coated Glove in Grey
L Size Polyurethane Coated Glove in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-G125V)
- Pair packed for ease of distribution
- Breathable back for comfort
Documents
Specifications
- ANSI:
- ANSI A1
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Electronic and Computer Assembly, Quality Control, Inspection, General Assembly
- Length:
- 9-2/5 in
- Material:
- Plastic
- Material Type:
- Nylon, Polyurethane
- Reusable:
- Yes
- Thickness:
- 13 ga