S Size Polyester and Cotton Glove with Latex Coated Crinkle Grip in Grey with Blue
S Size Polyester and Cotton Glove with Latex Coated Crinkle Grip in Grey with Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless cotton/polyester knit shell is comfortable and flexible
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Breathable back for comfort
- Ergonomic shaped curved finger pattern
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Gardening, Inspection, Landscaping, Material Handling
- CE Approved:
- No
- Coating:
- Latex
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- General Purpose
- Length:
- 9-2/5 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Size:
- Small
- Thickness:
- 10 ga