L Size Foam Nitrile Plastic and Nylon Glove in Red and Black (12 Pairs)
L Size Foam Nitrile Plastic and Nylon Glove in Red and Black (12 Pairs)
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Seamless knit construction provides comfort without sacrificing dexterity
- Application automotive, metal stamping, material handling, glass handling operations, fishing industries, sanitation, general maintenance, waste handling, recycling
- Cotton color binding denotes sizing
- Launder able for extended life and to reduce replacement costs
- Bright coloring allows for more worker compliance and hand visibility
- Knit wrist helps prevent dirt and debris from entering the glove
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 02, ANSI 16, ANSI Cut Level A4
- ASTM:
- ASTM F-2992-15
- CE Approved:
- No
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Height:
- 9-3/5 in
- Length:
- 9-3/5 in
- Material:
- Kevlar®, Plastic, Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 13 ga