XL Size Seamless Knit Glove 6 Dozen

You last purchased this on
 
G-Tek® KEV™

XL Size Seamless Knit Glove 6 Dozen

This product requires certification to purchase.
Brand image
You last purchased this on
 
G-Tek® KEV™

XL Size Seamless Knit Glove 6 Dozen

  • Fast #
  • Part #P09K1600XL
  • Item #7546042
  • Manufacturer Part #09-K1600/XL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A7
Coating:
Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Disposable:
No
Glove Size:
XL
Glove Type:
Seamless
Material:
Kevlar®, Plastic, Steel, Fiber
Material Type:
Nylon
Reusable:
Yes
Thickness:
13 ga