Fiber And Plastic Seamless Knit Blended Glove XL

You last purchased this on
 
PIP®

Fiber And Plastic Seamless Knit Blended Glove XL

This product requires certification to purchase.
Brand image
You last purchased this on
 
PIP®

Fiber And Plastic Seamless Knit Blended Glove XL

  • Fast #
  • Part #P16560XL
  • Item #7233873
  • Manufacturer Part #16-560/XL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Seamless construction offers increased comfort and breathability
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-560V)
  • Color coded hems for easy size identification
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut A4, ANSI Cut 4
Coating:
Polyurethane
Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Glove Size:
XL
Glove Type:
Electronics, Glass Cutting, Sheet Metal Handling, General Duty, Parts Assembly, Sharp Small Parts Handling
Length:
10 in
Material:
Plastic
Material Type:
Polyurethane, PolyKor™
Reusable:
Yes
Thickness:
13 ga