This product requires certification to purchase.

R2 Gray HPPE Blend PU Coated Gloves, M

G-Tek®

R2 Gray HPPE Blend PU Coated Gloves, M

  • Fast #
  • Part #P710HGUBHVGM
  • Item #14508450
  • Manufacturer Part #710HGUBHVG/M
3.2 out of 5 Customer Rating
Brand image
G-Tek®

R2 Gray HPPE Blend PU Coated Gloves, M

  • Fast #
  • Part #P710HGUBHVGM
  • Item #14508450
  • Manufacturer Part #710HGUBHVG/M
3.2 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ANSI A4 cut-resistant glove.
  • Polyurethane-coated palm and fingertips.
  • Hi-visibility TPR impact protection.
  • HPPE blended seamless knit shell.
  • Excellent dexterity and tactile sensitivity.
  • Knit wrist cuff.
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Characteristics & Features
Coating
Polyurethane
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Chemical, Coated, Cut Resistant, High Visibility, Impact Protection
Material
Knit, Plastic, Rubber
Material Type
HPPE, TPR
Reusable
Yes
Warranty & Product Information
ANSI
ANSI A4, ANSI Abrasion Level 4, ANSI Puncture Level 3
UPC
662909009562