4 in. Ductile Iron Flanged Silent Check Valve

You last purchased this on
 
GA Industries

Figure F280-D 4 in. Ductile Iron Flanged Silent Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
GA Industries

Figure F280-D 4 in. Ductile Iron Flanged Silent Check Valve

  • Fast #
  • Part #V280DP
  • Item #4935830
  • Manufacturer Part #280-D 4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vertical and horizontal mounting
  • Valve opens when upstream pressure exceeds downstream pressure by 1/4 to 1/2 psi
  • Silent check valves were developed to eliminate water hammer due to water flow reversal in clear water pump applications
  • Globe style valve body is cast iron with bronze plug, seat and bushings, stainless steel spring and screws and Buna-N O-ring
  • Globe style flanged valves 2" thru 12" are rated at 200 psi with Class 125 flanges
  • Maximum recommended flow velocity for all valves is 12' per second
  • An internal spring closes valve just prior to an equalizing pressure on both sides providing a quiet and shock less valve closing
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI B16.1 Class 125, ANSI B16.42 Class 150
API:
API 598
ASTM:
ASTM A-536 Grade 65-45-12
Clean Bagged:
No
Coating:
Fusion Epoxy
Collection:
Figure F280-D
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
7-1/4 in
MSS:
MSS SP-125
Material:
Ductile Iron
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
300
Pressure - Maximum:
450 psi
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Globe
Valve Seat Material:
Bronze, EPDM
Valve Size:
4 in
Valve Type:
Silent Check Valve
Weight:
40 lb