GA Industries
6 in. Stainless Steel Wafer Check Valve
Part #G34SLU | Item #5122444 | Manufacturer Part #34SL 6
Valve Size:
Product Details
- Used extensively in lift station service
- The GA lever and spring wafer check valve incorporates many standard features that make it ideal for lift station service
- Braided T.F.E. packing for low-friction operation with adjustable packing glands on both ends of the disc arm, which extends beyond the glands
- Durable SAE 660 bronze bearings rated 150 psi for water or wastewater service
- GA determines right hand (RH) from (LH) by noting on which side the lever is when facing the inlet side of the valve with the shaft at the top
Specifications
ASTM Specifications: ASTM A-276
End Connection 1: Wafer
End Connection 2: Wafer
End Connections: Wafer
Installation Type: Horizontal Mount
Material: Stainless Steel
Pressure Class: 150#
Valve Body Style: Wafer
Valve Disc Material: Stainless Steel
Valve Seat Material: Buna-N
Valve Size: 6 in
Valve Type: Check Valve