DESCRIPTION

Gaggenau USA 400 Series 18-11/16 in. 1 cf Convection Warming Drawer

GWS463710

Color Finish

 

SPECIFICATIONS

AMP
10
Capacity
1 cu ft
Collection
400 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/8 in
Height
5-5/16 in
Installation Type
Wall Mount
Power Source
Electric
Volts
120V
Width
18-11/16 in

Starting at
Call for Pricing
  • QUANTITY