DESCRIPTION

Gaggenau USA 400 series 23-1/4 in. 3100W Microwave Oven with Left Hand Door

GBM451710

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
1.3 cu ft
Collection
400 series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-15/16 in
Height
17-15/16 in
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
3100
Width
23-1/4 in

Starting at
Call for Pricing
  • QUANTITY